Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 5, W, 1860

  • Mfr # RB1860

  • Zoro # G5939372


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1860
Zoro #
G5939372
UPC #
690774197183
Country of Origin
China

Dimensions

Size
5
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
5

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.89
Mark II Slip Test Results- Dairy Tile Wet
0.86
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Item
Athletic Shoe
Footwear Sole Pattern
Siped
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Tailex
Removable Insole
Yes
Upper Material Description
Leather
Style Number
1860
Wide Toe Cap
No
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Insole System
EVA
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Plastic
Ninety Degree Heel
No
Max. Heat Rating
100 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413, Electrical Hazard, Slip Resistant
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Insulated
No
Predominant Footwear Color
Black
Footwear Shank Type
Plastic
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Insulation Type
None
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Midsole Material
EVA
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.58
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Oily/Wet
0.72
All-Leather Upper
Yes
Toe Cap Material
Composite
Style Family
Athletic Shoe
Insole Material
EVA
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.89
Heel Definition
Flat Heel
Maximum Heat Rating
100 Degrees F
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number 1860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.