Zoro Homepage

Men's Composite Toe Athletic Shoe, Black/Gray, 15, M, RB4064

  • Mfr # RB4064-M-15.0

  • Zoro # G209956730


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4064
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4064-M-15.0
Zoro #
G209956730
UPC #
690774513259
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
M
Width
M
Size (PRINT)
15

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4064
Waterproof
No
For Outdoor Traction
Yes
Outsole Material
Rubber
Puncture Resistant Insole
No
Style Family
Athletic Shoe
Insulated
No
Footwear Style
Athletic Shoe
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Insole Technology
Cushioned
Construction
Cemented
Metatarsal Guard
No
Midsole Technology
Flexagon
Upper Material
Mesh, Nylon
Electrical Hazard Rated
No
Maximum Heat Rating
250 Degrees F
Outsole Technology
Flexagon
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Heel Definition
Flat Heel
Oil Resisting Sole
Yes
Closure
Lace Up
Midsole Material
Foam
Toe Shape
Round
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Insole Material
Foam
Static Dissipative
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Conductive
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
Foam
Midsole Technology (PRINT)
Flexagon
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Technology (PRINT)
Flexagon
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.