Zoro Homepage

Men's Composite Toe Athletic Shoe, Black/Red, 7, W, RB3016

  • Mfr # RB3016

  • Zoro # G803541707


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB3016
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3016
Zoro #
G803541707
UPC #
690774544505
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
W
Width
W
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB3016
Waterproof
No
Safety Criteria
ASTM F2413, Comp Toe, Metal Free, Slip Resistant, Static Dissipative (SD), XTR Composite
Footwear Construction Type
Cemented
Heat Resistant
No
Midsole Material
EVA
Conductive
No
CSA Footwear Standard
No Puncture Protection
Static Dissipative
Yes
Footwear Style
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Upper Color
Black
Puncture Resistant Insole
No
Heel Style
Flat Heel
Upper Material
Mesh
Non Metallic Upper
Yes
Max. Heat Rating
200 Degrees F
Electrical Hazard Rated
No
Metatarsal Guard
No
Insulated
No
Upper Boot Material
Breathable Mesh
Standards
ASTM F2413
Non-Marking Upper
Yes
Shank Material
TPU
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Metatarsal Guard Style
None
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Chemical Resisting Sole
Yes
Waterproof Type
None
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Heel Definition
Flat Heel
Construction
Cemented
Toe Cap Material
Composite
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
200 Degrees F
Style Family
Athletic Shoe
Upper Material (PRINT)
Mesh
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
TPU
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB3016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.