Zoro Homepage

Men's Composite Toe Athletic Shoe, Black/White, 11, M, RB4162

  • Mfr # RB4162-M-11.0

  • Zoro # G009956503


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/White
Style Number
RB4162
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4162-M-11.0
Zoro #
G009956503
UPC #
690774511453
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
M
Width
M
Size (PRINT)
11

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/White
Style Number
RB4162
Waterproof
No
Liner Technology
Moisture Wicking
Upper Material
Leather
Insole Technology
Cushioned
Insole Material
Foam
Insulated
No
Removable Insole
Yes
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Metal Chip Resisting Sole
Yes
Heel Definition
Flat Heel
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Toe Cap Material
Composite
Liner Material
Mesh, Nylon
Static Dissipative
No
Electrical Hazard Rated
Yes
Style Family
Athletic Shoe
Outsole Material
Rubber
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Toe Shape
Round
Closure
Lace Up
Construction
Cemented
Footwear Style
Athletic Shoe
Conductive
No
Maximum Heat Rating
250 Degrees F
Non-Marking Sole
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.