Zoro Homepage

Men's Composite Toe Athletic Shoe, Black/White, 8, M, RB4162

  • Mfr # RB4162-M-08.0

  • Zoro # G409956547


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/White
Style Number
RB4162
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4162-M-08.0
Zoro #
G409956547
UPC #
690774511392
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
M
Width
M
Size (PRINT)
8

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/White
Style Number
RB4162
Waterproof
No
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Heel Definition
Flat Heel
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Removable Insole
Yes
Construction
Cemented
Toe Shape
Round
Toe Cap Material
Composite
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Insulated
No
For Outdoor Traction
Yes
Upper Material
Leather
Closure
Lace Up
Static Dissipative
No
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Insole Material
Foam
Puncture Resistant Insole
No
Conductive
No
Maximum Heat Rating
250 Degrees F
Insole Technology
Cushioned
Footwear Style
Athletic Shoe
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.