Zoro Homepage

Men's Composite Toe Hiker Boot, Black, 11 1/2, M, RB3022

  • Mfr # RB3022-M-11.5

  • Zoro # G211209251


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB3022
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3022-M-11.5
Zoro #
G211209251
UPC #
690774691421
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
M
Width
M

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB3022
Waterproof
Yes
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard
Internal
Insole Technology
Removable Insole
Conductive
No
Toe Cap Material
Composite
Liner Material
Microfiber
Non-Marking Sole
Yes
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Midsole Technology
Floatride Energy
Footwear Style
Hiker Boot
Completely Non Metallic
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Leather, Rubber
Static Dissipative
No
Wide Toe Cap
Yes
Chemical-Resisting Sole
Yes
Removable Insole
Yes
Oil-Resisting Sole
Yes
Non Metallic Upper
Yes
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
220 Degrees F
Construction
Cemented
Closure
Lace Up
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Style Family
Hiker Boot

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number RB3022-M-11.5, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.