Zoro Homepage

Men's Composite Toe Hiker Boot, Black, 8 1/2, W, RB3022

  • Mfr # RB3022-W-08.5

  • Zoro # G011209253


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB3022
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3022-W-08.5
Zoro #
G011209253
UPC #
690774683679
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
W
Width
W

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB3022
Waterproof
Yes
Toe Cap Material
Composite
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Static Dissipative
No
Liner Material
Microfiber
Completely Non Metallic
Yes
Insole Technology
Removable Insole
Midsole Technology
Floatride Energy
Insulated
No
Footwear Style
Hiker Boot
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Oil-Resisting Sole
Yes
Electrical Hazard Rated
Yes
All-Leather Upper
No
Removable Insole
Yes
Metatarsal Guard
Internal
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Conductive
No
Upper Material
Leather, Rubber
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Construction
Cemented
Closure
Lace Up
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Maximum Heat Rating
220 Degrees F
Style Family
Hiker Boot

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number RB3022-W-08.5, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.