Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Military/Tactical Boot, Plain Toe, M, 8 in Height, Black

  • Mfr # RB8875

  • Zoro # G4942971


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8875
Zoro #
G4942971
UPC #
690774174627
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Lace Up
Shineable Toe
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Mark II Slip Test Results- Dairy Tile Wet
0.59
Shank Material
Plastic
Predominant Footwear Color
Black
Midsole Material
EVA
Footwear Shank Type
Plastic
Conductive
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Military/Tactical
Mark II Slip Test Results- Dairy Tile Oily
0.12
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Insole System
Foot Force(R) F2A Removable Cushion Footbed with Shock Eliminator
Completely Non Metallic
Yes
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Dry
0.72
Electrical Hazard Rated
Yes
Style Number
8875
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Insulated
No
ASTM Footwear Class
F2892 EH
Waterproof
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Upper Material Description
Leather, Nylon
Wide Toe Cap
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Static Dissipative
No
Resists
Oil, Chemicals, Slips, Abrasions
Metatarsal Guard
No
Upper Material
Leather/Mesh
Standards
ASTM F2892
Waterproof Type
None
Insulation Type
None
Insulation Weight
None
Series
Rapid Response RB

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 11-1/2, M, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 8875, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.