
Men's Steel Toe, 12 Mesh and Ripstop, Sage and Black
Mfr # RB4092
Zoro # G7825653
product price: $117.99
/pr
Free Shipping & Returns
Key Features
Size
12
Gender
Men's
Upper Material
Mesh and Ripstop
Toe Type
Steel
Color
Sage and Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB4092
Zoro #
G7825653
UPC #
690774404496
Country of Origin
Cambodia
Dimensions
Size
12
Details
Gender
Men's
Upper Material
Mesh and Ripstop
Toe Type
Steel
Color
Sage and Black
Item
Athletic Work Shoe
Closure Type
Lace Up
Style Number
RB4092
Series
All Terrian Work
Description
Footwear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.