This item is Discontinued.

Reebok Military Boots, 8-1/2W, 8in, Tan, PR CM994-8.5W

Military Boots, 8-1/2W, 8in, Tan, PR (Discontinued)

  • Mfr # CM994-8.5W
  • Zoro # G8866024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM994-8.5W
Zoro #
G8866024
UPC #
094725560000
Country of Origin
United States

Dimensions

Size
8-1/2
Footwear Width
W
Height
8 in

Details

Item
Military Boots
Toe Type
Plain
Color
Tan
Footwear Closure Type
Lace Up
Midsole Material
Cushion Polyurethane
Waterproof
No
Outsole Material
RECON Rugged Terrain Polyurethane
Max. Heat Rating
Not Rated
Predominant Footwear Color
Tan
Gender
Women's
Footwear Style
Military/Tactical
Insulated
No
Style Number
CM994
Standards
ASTM F2413, AR670-1 Compliant
Liner Material
MIL-33 Moisture Wicking Lining
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Suede Leather/Ballistic Nylon
Closure Type
Lace Up
Resists
Oil, Slips

Description

Military Boots, Color Tan, Gender Women's, Style Number CM994, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.