This item is Discontinued.

Reebok Military Boots, 8in, 12M, Desert Tan, PR RB8821-12M

Military Boots, 8in, 12M, Desert Tan, PR (Discontinued)

  • Mfr # RB8821-12M
  • Zoro # G8864773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB8821-12M
Zoro #
G8864773
UPC #
094725558755
Country of Origin
China

Dimensions

Height
8 in
Size
12
Footwear Width
M

Details

Item
Military Boots
Waterproof
No
Standards
ASTM F2413
Outsole Material
Rubber
Footwear Style
Military/Tactical
Predominant Footwear Color
Tan
Toe Type
Composite
Midsole Material
Injected EVA
Style Number
RB8821
Insulated
No
Gender
Men's
Color
Desert Tan
Liner Material
Moisture Wicking Nylon Mesh, Aegis Microbe Shield
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
0.46
Metatarsal Guard
No
Closure Type
Lace Up
Upper Material
Suede Leather/Ballistic Nylon
Resists
Oil, Slips

Description

Military Boots, Metatarsal Guard No, Color Desert Tan, Gender Men's, Style Number RB8821, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.