This item is Discontinued.

Reebok Military Boots, 8in, 9W, Sage Green, PR RB8835-9W

Military Boots, 8in, 9W, Sage Green, PR (Discontinued)

  • Mfr # RB8835-9W
  • Zoro # G8865464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8835-9W
Zoro #
G8865464
UPC #
690774246942
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
8 in

Details

Item
Military Boots
Toe Type
Composite
Color
Sage Green
Footwear Closure Type
Lace Up
Liner Material
Moisture Wicking Nylon Mesh, Aegis Microbe Shield
Insulated
No
Style Number
RB8835
Standards
ASTM F2413
Gender
Men's
Max. Heat Rating
Not Rated
Predominant Footwear Color
Green
Midsole Material
Injected EVA
Waterproof
No
Outsole Material
Rubber
Footwear Style
Military/Tactical
Shineable Toe
No
Resists
Oil, Slips
Upper Material
Suede Leather/Ballistic Nylon
Closure Type
Lace Up
Metatarsal Guard
No

Description

Military Boots, Footwear Style Military/Tactical, 9, W, Men's, Green, Lace Up, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 8 in Height, Sage Green, Style Number RB8835, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.