Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rapid Response, Men's 8-Inch Work Boot, Composite Toe M, Suede, 8 in Height, Desert Tan

  • Mfr # RB8894

  • Zoro # G5789603


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8894
Zoro #
G5789603
UPC #
690774129139
Country of Origin
China

Dimensions

Size
3 1/2
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
3 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Series
Rapid Response
Waterproof
No
Closure Type
Tie
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Siped
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
Removable Insole
Yes
Insole System
Removable F2 PU Cushion Insert
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Shank Material
Plastic
Predominant Footwear Color
Tan
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Oil Resisting Sole
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.76
Mark II Slip Test Results- Dairy Tile Oily
0.20
Completely Non Metallic
Yes
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Footwear Closure Type
Front Lace and Side Zipper
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Footwear Construction Type
Cemented
Footwear Shank Type
None
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
1.10
Conductive
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Upper Material
Suede
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Features
Arc Support
Metatarsal Guard Style
None
Upper Color
Tan
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.76
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Insole Material
Polyurethane
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
1.1
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.2
Insole Technology
Foot Force(R) F2A Footbed, Removable
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Suede
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 3 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.