Zoro Homepage

Rapid Response, Men's Tactical Boots, 10.5, W, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5057227


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5057227
UPC #
690774136731
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10 1/2
Overall Height
8 in

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Outsole Material
Rubber
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.72
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.12
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Shank Material
Composite
Metatarsal Guard
No
Removable Insole
Yes
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Static Dissipative
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
8 in Work Boot
Upper Boot Material
All Leather
Liner Material
Tailex
Completely Non Metallic
Yes
Footwear Sole Pattern
Cleated
Resists
Oils, Slips
Upper Material
Nylon, Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Sole
No
Style Family
8-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.72
Slip-Resistance Value - Mark II - Wet
0.59
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
All-Leather Upper
No
Closure
Lace Up
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.12
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Nylon, Leather
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.