Zoro Homepage

Rapid Response, Men's Tactical Boots, 11, W, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5470534


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5470534
UPC #
690774136748
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11
Overall Height
8 in

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Outsole Material
Rubber
Liner Material
Tailex
Insole System
EVA
Predominant Footwear Color
Black
Max. Heat Rating
200 Degrees F
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.72
Footwear Style
8 in Work Boot
Upper Boot Material
All Leather
Static Dissipative
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Standards
ASTM F2413
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Composite
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Midsole Material
EVA
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Insulated
No
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.59
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Cleated
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.12
Upper Material
Nylon, Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Upper Color
Black
Heel Style
Flat Heel
Non-Marking Sole
No
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.12
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Closure
Lace Up
Toe Cap Material
Composite
Heel Definition
Flat Heel
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.72
Maximum Heat Rating
200 Degrees F
All-Leather Upper
No
Insole Material
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Upper Material (PRINT)
Nylon, Leather
Shank Material (PRINT)
Composite
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.