Zoro Homepage

Rapid Response, Men's Tactical Boots, 6, W, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5470491


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5470491
UPC #
690774136649
Country of Origin
China

Dimensions

Size
6
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
6

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Conductive
No
Outsole Material
Rubber
Insole System
EVA
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.12
Electrical Hazard Rated
Yes
Footwear Style
8 in Work Boot
Footwear Shank Type
None
Insulated
No
Oil Resisting Sole
Yes
Shank Material
Composite
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Puncture Resistant Insole
No
Upper Material Description
Leather
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Max. Heat Rating
200 Degrees F
Liner Material
Tailex
Upper Boot Material
All Leather
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Standards
ASTM F2413
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Cleated
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.72
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Resists
Oils, Slips
Upper Material
Nylon, Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Sole
No
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.12
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Maximum Heat Rating
200 Degrees F
All-Leather Upper
No
Toe Cap Material
Composite
Heel Definition
Flat Heel
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.72
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.59
Insole Material
EVA
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Nylon, Leather
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.