Zoro Homepage

Rapid Response, Men's Tactical Boots, Composite Toe M, Nylon, Leather, 8 in Height, Black

  • Mfr # RB8874

  • Zoro # G5470473


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5470473
UPC #
690774136540
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
12

Details

Item
Tactical Boots
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Series
Rapid Response
Waterproof
No
Closure Type
Lace Up
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Electrical Hazard Rated
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Insole System
EVA
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.72
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Tailex
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Footwear Style
8 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.12
Max. Heat Rating
200 Degrees F
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Footwear Shank Type
None
Footwear Sole Pattern
Cleated
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Removable Insole
Yes
Resists
Oils, Slips
Upper Material
Nylon, Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Non-Marking Sole
No
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
All-Leather Upper
No
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.12
Style Family
8-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.72
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Nylon, Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB8874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.