RB1007, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 10 1/2, W, RB1007

  • Mfr # RB1007

  • Zoro # G8596761


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1007
Series
RB1007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1007
Zoro #
G8596761
UPC #
690774257801
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1007
Series
RB1007
Waterproof
Yes
Conductive
No
Metatarsal Guard
Internal
Insole System
Full Sock
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Plastic
Footwear Construction Type
Cemented
Standards
ASTM F2413-05
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.56
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.47
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Removable Insole
Yes
Insulated
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Lug
Static Dissipative
No
Max. Heat Rating
250 Degrees F
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.65
Waterproof Type
Bootie
Liner Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Upper Color
Black
Construction
Cemented
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.56
Closure
Lace Up
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.47
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.65
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.