Zoro Homepage

RB1007, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 13, M, RB1007

  • Mfr # RB1007

  • Zoro # G8596831


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1007
Series
RB1007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1007
Zoro #
G8596831
UPC #
690774257733
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1007
Series
RB1007
Waterproof
Yes
Static Dissipative
No
Removable Insole
Yes
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
250 Degrees F
Midsole Material
EVA
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Footwear Style
6 in Work Boot
Ninety Degree Heel
No
Standards
ASTM F2413-05
Outsole Material
Rubber
Non Metallic Upper
Yes
Shank Material
Plastic
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Liner Material
Nylon
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.65
Mark II Slip Test Results- Dairy Tile Oily
0.47
Mark II Slip Test Results- Dairy Tile Wet
0.56
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Full Sock
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Oil Resisting Sole
Yes
Insulated
No
Footwear Sole Pattern
Lug
Chain Saw Cut Resistant
No
Conductive
No
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.56
Slip-Resistance Value - Mark II - Dry
0.65
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.47
Heel Definition
Flat Heel
Toe Cap Material
Composite
Closure
Lace Up
Construction
Cemented
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB1007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.