Zoro Homepage

RB1007, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 7 1/2, W, RB1007

  • Mfr # RB1007

  • Zoro # G9105661


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1007
Series
RB1007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1007
Zoro #
G9105661
UPC #
690774299467
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1007
Series
RB1007
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Mark II Slip Test Results- Dairy Tile Oily
0.47
Oil Resisting Sole
Yes
Standards
ASTM F2413-05
Upper Material Description
Full Grain Leather
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Insole System
Full Sock
Waterproof Type
Bootie
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Static Dissipative
No
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Midsole Material
EVA
Liner Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
0.65
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Metatarsal Guard
Internal
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Upper Boot Material
All Leather
Outsole Material
Rubber
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Max. Heat Rating
250 Degrees F
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black
Non-Marking Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.65
Slip-Resistance Value - Mark II - Wet
0.56
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.47
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Toe Cap Material
Composite
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.