RB1061, Men's 3 in Composite Toe Athletic Shoe, Black/Red, 12, M, RB1061

  • Mfr # RB1061

  • Zoro # G9150066


product price: $148.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1061
Zoro #
G9150066
UPC #
690774321939
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
3 in
Heel Height
1 in or Greater
Width
M
Overall Height
3 in
Size (PRINT)
12

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
Waterproof
No
Conductive
No
Upper Material Description
Athletic Spacer Mesh
Completely Non Metallic
Yes
Outsole Material
Rubber
Liner Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Upper Boot Material
Leather/Mesh
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
Yes
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Footwear Style
Athletic Shoe
Oil Resisting Sole
No
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Textured
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Removable Insole
Yes
Metatarsal Guard
No
Midsole Material
EVA
Standards
ASTM F2413
Max. Heat Rating
150 Degrees F
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Upper Material
Mesh
Resists
Electricity
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Upper Color
Black, Red
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Insole Material
EVA
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Maximum Heat Rating
150 Degrees F
Heel Definition
Flat Heel
Toe Cap Material
Composite
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.9
Maximum Heat Rating (PRINT)
150 Degrees F
Upper Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.