RB1061, Men's 3 in Composite Toe Athletic Shoe, Black/Red, 6 1/2, W, RB1061

  • Mfr # RB1061

  • Zoro # G9150111


product price:  $148.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1061
Zoro #
G9150111
UPC #
690774321984
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
W
Height
3 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
6 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
No
Conductive
No
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Static Dissipative
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Insole System
EVA
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Max. Heat Rating
150 Degrees F
Wide Toe Cap
No
Oil Resisting Sole
No
Chain Saw Cut Resistant
No
Midsole Material
EVA
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Removable Insole
Yes
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Upper Boot Material
Leather/Mesh
Upper Material Description
Athletic Spacer Mesh
Non-Marking Sole
No
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Resists
Electricity
Upper Material
Mesh
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Heel Style
Flat Heel
Upper Color
Black, Red
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Insole Material
EVA
Style Family
Athletic Shoe
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating
150 Degrees F
Slip-Resistance Value - Mark II - Wet
0.9
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
150 Degrees F
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number RB1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.