RB1061, Men's 3 in Composite Toe Athletic Shoe, Black/Red, 7, W, RB1061

  • Mfr # RB1061

  • Zoro # G9150127


product price:  $148.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1061
Zoro #
G9150127
UPC #
690774321991
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Height
3 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
7
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Static Dissipative
Yes
Electrical Hazard Rated
No
Upper Boot Material
Leather/Mesh
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Ninety Degree Heel
No
Footwear Style
Athletic Shoe
Upper Material Description
Athletic Spacer Mesh
Chemical Resisting Sole
Yes
Max. Heat Rating
150 Degrees F
Metatarsal Guard
No
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Shank Type
None
Non-Marking Sole
No
Insole System
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Nylon
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Removable Insole
Yes
Wide Toe Cap
No
Resists
Electricity
Upper Material
Mesh
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black, Red
Slip Resistant
Yes
Insole Material
EVA
Toe Cap Material
Composite
Style Family
Athletic Shoe
Maximum Heat Rating
150 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Closure
Lace Up
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.9
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
150 Degrees F
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.