RB1062, Men's 3 in Composite Toe Athletic Shoe, Black, 13, M, RB1062

  • Mfr # RB1062

  • Zoro # G9152096


product price:  $134.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1062
Series
RB1062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1062
Zoro #
G9152096
UPC #
690774321328
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Height
3 in
Heel Height
1 in or Greater
Width
M
Overall Height
3 in
Size (PRINT)
13

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1062
Series
RB1062
Waterproof
No
Oil Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Non-Marking Sole
No
Footwear Style
Athletic Shoe
Insole System
EVA
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
None
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
150 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Footwear Construction Type
Cemented
Wide Toe Cap
No
Removable Insole
Yes
Midsole Material
EVA
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Liner Material
Nylon
Static Dissipative
No
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Upper Material Description
Athletic Spacer Mesh
Footwear Sole Pattern
Textured
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Leather, Mesh
Resists
Electricity
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic
Heat Resistant
No
Upper Color
Black, Gray
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Maximum Heat Rating
150 Degrees F
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.86
Heel Definition
Flat Heel
Construction
Cemented
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
150 Degrees F
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB1062

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.