Zoro Homepage

RB107, Women's 6 in Composite Toe 6-Inch Work Boot, Black, 11, W, RB107

  • Mfr # RB107

  • Zoro # G9105704


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB107
Zoro #
G9105704
UPC #
690774298927
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
Waterproof
Yes
Non Metallic Upper
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Dry
0.65
Static Dissipative
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Black
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.56
Standards
ASTM F2413-05
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Conductive
No
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Insulated
No
Metatarsal Guard
Internal
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Footwear Style
6 in Work Boot
Liner Material
Nylon
Insole System
Full Sock
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.44
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.65
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.56
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.47
Style Family
6-Inch Work Boot
Maximum Heat Rating
250 Degrees F
Insole Technology
Full Sock
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.