Zoro Homepage

RB107, Women's 6 in Composite Toe 6-Inch Work Boot, Black, 8, W, RB107

  • Mfr # RB107

  • Zoro # G8597075


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB107
Zoro #
G8597075
UPC #
690774257979
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB107
Series
RB107
Waterproof
Yes
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Standards
ASTM F2413-05
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Non Metallic Upper
Yes
Ninety Degree Heel
No
Insole System
Full Sock
Predominant Footwear Color
Black
Liner Material
Nylon
Footwear Sole Pattern
Lug
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Metatarsal Guard
Internal
Insulated
No
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
Shank Material
Plastic
Conductive
No
Footwear Style
6 in Work Boot
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
250 Degrees F
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.65
Mark II Slip Test Results- Dairy Tile Wet
0.56
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Bootie
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Black
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.56
Slip-Resistance Value - Mark II - Dry
0.65
Closure
Lace Up
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.47
Insole Technology
Full Sock
Construction
Cemented
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.