Zoro Homepage

RB417, Women's Composite Toe Athletic Shoe, Black, 11 1/2, M, RB417

  • Mfr # RB417

  • Zoro # G8942071


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB417
Zoro #
G8942071
UPC #
690774173088
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
Waterproof
No
Upper Material Description
Full Grain Leather
Liner Material
Nylon
Static Dissipative
No
Metatarsal Guard
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Footwear Sole Pattern
Textured
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Athletic Shoe
Standards
ASTM F2413
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.56
Conductive
Yes
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Manufacturers Suggested Sole Slip Rating
Best
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Oily
0.56
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Insole Technology
Full Sock
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB417

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.