Zoro Homepage

RB417, Women's Composite Toe Athletic Shoe, Black, 6 1/2, W, RB417

  • Mfr # RB417

  • Zoro # G8942202


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB417
Zoro #
G8942202
UPC #
690774173156
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB417
Series
RB417
Waterproof
No
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Conductive
Yes
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Insulated
No
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Static Dissipative
No
Metatarsal Guard
No
Footwear Sole Pattern
Textured
Predominant Footwear Color
Black
Ninety Degree Heel
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
Yes
Footwear Style
Athletic Shoe
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.56
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Outsole Material
Rubber
Non Metallic Upper
Yes
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.72
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.8
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.56
Construction
Cemented
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB417

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.