RB4327, Men's Composite Toe Hiker Boot, Golden Tan, 10 1/2, M, RB4327

  • Mfr # RB4327

  • Zoro # G8948475


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4327
Zoro #
G8948475
UPC #
690774171145
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
Waterproof
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Electrical Hazard Rated
No
Conductive
Yes
Midsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Tan
Standards
ASTM F2413
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.56
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
Non Metallic Upper
Yes
Metatarsal Guard
No
Non-Marking Sole
No
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Full Grain Leather
Outsole Material
Rubber
Upper Boot Material
All Leather
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Wet
0.72
Mark II Slip Test Results- Dairy Tile Dry
0.80
Footwear Construction Type
Cemented
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Liner Material
Nylon
Footwear Style
Hiker Boot
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Tan
Slip-Resistance Value - Mark II - Oily
0.56
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Style Family
Hiker Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.8
All-Leather Upper
Yes
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.72
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB4327

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.