RB4444, Men's 4 in Composite Toe Hiker Boot, Brown, 13, EW, RB4444

  • Mfr # RB4444

  • Zoro # G4322039


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
EW
Style Number
RB4444
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G4322039
UPC #
690774130302
Country of Origin
China

Dimensions

Size
13
Footwear Width
EW
Height
4 in
Heel Height
Less Than 1/2 in
Width
XW
Size (PRINT)
13
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
RB4444
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Insole System
EVA
Wide Toe Cap
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Upper Boot Material
All Leather
Insulation Type
None
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Conductive
No
Non Metallic Upper
Yes
Insulated
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Footwear Style
Hiker Boot
Chain Saw Cut Resistant
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Midsole Material
Polyurethane
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Sole Pattern
Lug
Chemical Resisting Sole
Yes
Metatarsal System
No
Waterproof Type
Waterproof Membrane
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.23
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.82
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Upper Material
Leather
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Insole Material
EVA
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
Hiker Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.23
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.