RB4555, Men's 4 in Composite Toe Athletic High-Top Shoe, Black, 10 1/2, M, RB4555

  • Mfr # RB4555

  • Zoro # G5053885


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4555
Series
RB4555
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4555
Zoro #
G5053885
UPC #
690774130708
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
4 in
Size (PRINT)
10 1/2

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4555
Series
RB4555
Waterproof
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.23
Footwear Closure Type
Lace Up
Waterproof Type
Bootie
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
None
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Predominant Footwear Color
Black
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
250 Degrees F
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Liner Material
Mesh, Nylon
Puncture Resistant Insole
No
Upper Material Description
Leather
Midsole Material
EVA
Footwear Construction Type
Cemented
Shank Material
Composite
Upper Boot Material
All Leather
Footwear Style
Athletic High-Top
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Resists
Oils, Slips
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Black
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.72
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Heel Definition
Flat Heel
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily
0.23
Style Family
Athletic High-Top Shoe
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.