RB4555, Men's 4 in Composite Toe Athletic High-Top Shoe, Black, 9 1/2, W, RB4555

  • Mfr # RB4555

  • Zoro # G5052451


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4555
Series
RB4555
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G5052451
UPC #
690774130883
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9 1/2
Overall Height
4 in

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4555
Series
RB4555
Waterproof
Yes
Chain Saw Cut Resistant
No
Shank Material
Composite
Footwear Closure Type
Lace Up
Conductive
No
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Lug
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Upper Boot Material
All Leather
Metatarsal Guard
No
Max. Heat Rating
250 Degrees F
Predominant Footwear Color
Black
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Insole System
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.82
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Upper Material Description
Leather
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.23
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Footwear Style
Athletic High-Top
Puncture Resistant Insole
No
Non-Marking Sole
No
Non Metallic Upper
Yes
Ninety Degree Heel
No
Footwear Shank Type
None
Static Dissipative
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.72
Upper Material
Leather
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Insole Material
EVA
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.82
Style Family
Athletic High-Top Shoe
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Construction
Cemented
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.23
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.