Zoro Homepage

RB894, Women's 8 in Composite Toe 8-Inch Work Boot, Tan, 11, W, RB894

  • Mfr # RB894

  • Zoro # G8951722


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB894
Zoro #
G8951722
UPC #
690774129818
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Metatarsal Guard
No
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75
Outsole Material
Rubber
Static Dissipative
No
Shank Material
Plastic
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
8 in Work Boot
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.10
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Non Metallic Upper
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.76
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.20
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up and Zipper
Predominant Footwear Color
Tan
Footwear Sole Pattern
Multi-Terrain
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Upper Boot Material
Leather/Mesh
Insulated
No
Liner Material
Nylon
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Upper Material Description
Full Grain Leather
Insole System
Full Sock
CSA Footwear Standard
Not Specified
Resists
Impact/Compression
Upper Material
Leather, Mesh
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Tan
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Oily
0.2
Insole Technology
Full Sock
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
1.1
Closure
Lace Up with Side Zipper
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.