Zoro Homepage

RB894, Women's 8 in Composite Toe 8-Inch Work Boot, Tan, 5 1/2, M, RB894

  • Mfr # RB894

  • Zoro # G8951731


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB894
Zoro #
G8951731
UPC #
690774129573
Country of Origin
China

Dimensions

Size
5 1/2
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
5 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
Waterproof
No
Wide Toe Cap
Yes
Standards
ASTM F2413
Midsole Material
Polyurethane
Predominant Footwear Color
Tan
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up and Zipper
Footwear Sole Pattern
Multi-Terrain
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
1.10
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Removable Insole
Yes
Non-Marking Sole
No
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Upper Material Description
Full Grain Leather
Outsole Material
Rubber
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.76
Chemical Resisting Sole
No
Insulated
No
Oil Resisting Sole
Yes
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Liner Material
Nylon
Non Metallic Upper
Yes
Static Dissipative
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.20
Insole System
Full Sock
Upper Material
Leather, Mesh
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Tan
Non-Marking Upper
Yes
Heat Resistant
No
Insole Technology
Full Sock
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.2
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Slip-Resistance Value - Mark II - Wet
0.76
Closure
Lace Up with Side Zipper
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1.1
Construction
Cemented
Style Family
8-Inch Work Boot
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.