Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB894, Women's 8 in Composite Toe 8-Inch Work Boot, Tan, 9, M, RB894

  • Mfr # RB894

  • Zoro # G8951914


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB894
Zoro #
G8951914
UPC #
690774129641
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
9

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
Waterproof
No
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Shank Material
Plastic
Footwear Construction Type
Cemented
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Insole System
Full Sock
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
1.10
Chemical Resisting Sole
No
Conductive
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.76
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Liner Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Predominant Footwear Color
Tan
Mark II Slip Test Results- Dairy Tile Oily
0.20
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Multi-Terrain
Standards
ASTM F2413
Footwear Closure Type
Lace Up and Zipper
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Static Dissipative
No
Outsole Material
Rubber
Oil Resisting Sole
Yes
Upper Boot Material
Leather/Mesh
Wide Toe Cap
Yes
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Resists
Impact/Compression
Upper Material
Leather, Mesh
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Tan
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Dry
1.1
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Construction
Cemented
Insole Technology
Full Sock
Closure
Lace Up with Side Zipper
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Slip-Resistance Value - Mark II - Oily
0.2
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB894

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.