Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 5 1/2 W, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7740290


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7740290
UPC #
690774479111
Country of Origin
Cambodia

Dimensions

Size
5 1/2
Footwear Width
W
Width
W
Size (PRINT)
5 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Insole System
Removable
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Static Dissipative
Yes
Removable Insole
Yes
Waterproof Type
None
Style Number
RB4035
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Insulated
No
Conductive
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Last Number or Name
4035
Footwear Style
Athletic Shoe
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Upper Material Description
Microfiber/Mesh
Standards
ASTM F2892
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace
Predominant Footwear Color
Black
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Upper Boot Material
Microfiber/Mesh
Toe Shape
Round
Midsole Material
EVA
Laces Color
Black
Upper Color
Black
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Insole Material
Foam
Heel Style
Flat Heel
Heat Resistant
No
Toe Style
Round Toe
Slip Resistant
Yes
Resists
Slips
Outsole Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.35
Style Family
Athletic Shoe
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh, Microfiber
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.