Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 10 M, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7740598


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7740598
UPC #
690774374010
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Width
M
Size (PRINT)
10

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Outsole Material
Rubber
Standards
ASTM F2892
Max. Heat Rating
Not Rated
Footwear Style
Athletic Shoe
Insole System
Removable
Metatarsal Guard
No
Predominant Footwear Color
White
Conductive
No
Static Dissipative
Yes
Upper Material Description
Leather/Microweb
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Insulated
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Waterproof Type
None
Ninety Degree Heel
No
Toe Shape
Round
Style Number
RB4442
Electrical Hazard Rated
No
Midsole Material
EVA
Completely Non Metallic
Yes
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace
Last Number or Name
4442
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Upper Boot Material
Leather/Microweb
Non Metallic Upper
Yes
Non-Marking Sole
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Heel Style
Flat Heel
Upper Color
Black
Laces Color
Black
Toe Style
Round Toe
Insole Material
Foam
Resists
Slips
Heat Resistant
No
Outsole Color
Gray
Non-Marking Upper
Yes
Features
Memory Foam, Soft Toe
Slip Resistant
Yes
Metatarsal Guard Style
None
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.32
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Insole Technology
Removable
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Microfiber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
All-Leather Upper
No
ASTM Standards Met
Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.