Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 12 W, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7740744


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7740744
UPC #
690774349377
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Width
W
Size (PRINT)
12

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Toe Shape
Round
Metatarsal Guard
No
Midsole Material
EVA
Liner Material
Mesh, Nylon
Puncture Resistant Insole
No
Static Dissipative
Yes
Metal Chip Resisting Sole
No
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Waterproof Type
None
Last Number or Name
4015
Insole System
Removable
Chain Saw Cut Resistant
No
Insulated
No
Chemical Resisting Sole
Yes
Standards
ASTM F2892
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Footwear Closure Type
Lace
Non-Marking Sole
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Removable Insole
Yes
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Style Number
RB4015
Ninety Degree Heel
No
Upper Material Description
Leather/Mesh
Laces Color
Black
Insole Material
Foam
Resists
Slips
Toe Style
Round Toe
Heel Style
Flat Heel
Outsole Color
Black, Gray
Slip Resistant
Yes
Heat Resistant
No
Features
Memory Foam, SD10, Soft Toe
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.59
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Wet
0.23
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.57
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Gender (PRINT)
Men's
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.