Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 4 M, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7742153


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7742153
UPC #
690774361294
Country of Origin
China

Dimensions

Size
4
Footwear Width
M
Width
M
Size (PRINT)
4

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Removable Insole
Yes
Static Dissipative
Yes
Metal Chip Resisting Sole
No
Midsole Material
EVA
Completely Non Metallic
Yes
Insole System
Removable
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Insulated
No
Upper Material Description
Leather/Mesh
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Style Number
RB4015
Standards
ASTM F2892
Non-Marking Sole
No
Puncture Resistant Insole
No
Conductive
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Footwear Closure Type
Lace
Electrical Hazard Rated
No
Toe Shape
Round
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Last Number or Name
4015
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Upper Boot Material
All Leather
Outsole Material
Rubber
Toe Style
Round Toe
Heel Style
Flat Heel
Outsole Color
Black, Gray
Upper Color
Black
Non-Marking Upper
Yes
Laces Color
Black
Heat Resistant
No
Insole Material
Foam
Resists
Slips
Features
Memory Foam, SD10, Soft Toe
Slip Resistant
Yes
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.25
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.