Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 4 W, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7741158


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7741158
UPC #
690774392113
Country of Origin
China

Dimensions

Size
4
Footwear Width
W
Width
W
Size (PRINT)
4

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Upper Material Description
Leather/Microweb
Static Dissipative
Yes
Oil Resisting Sole
Yes
Insulated
No
Conductive
No
Non Metallic Upper
Yes
Non-Marking Sole
No
Standards
ASTM F2892
Upper Boot Material
Leather/Microweb
Last Number or Name
4442
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Footwear Style
Athletic Shoe
Insole System
Removable
Chemical Resisting Sole
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Toe Shape
Round
Predominant Footwear Color
White
Completely Non Metallic
Yes
Outsole Material
Rubber
Waterproof Type
None
CSA Footwear Standard
Not Specified
Style Number
RB4442
Chain Saw Cut Resistant
No
Electrical Hazard Rated
No
Footwear Closure Type
Lace
Midsole Material
EVA
Insole Material
Foam
Heat Resistant
No
Non-Marking Upper
Yes
Laces Color
Black
Features
Memory Foam, Soft Toe
Outsole Color
Gray
Upper Color
Black
Resists
Slips
Slip Resistant
Yes
Toe Style
Round Toe
Heel Style
Flat Heel
Metatarsal Guard Style
None
Insole Technology
Removable
Closure
Lace Up
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.31
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Dry
0.57
Insole Material (PRINT)
Foam
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
ASTM Standards Met (PRINT)
Static Dissipative (SD)
All-Leather Upper
No
ASTM Standards Met
Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 4, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.