Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 7 1/2 M, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7741182


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7741182
UPC #
690774349148
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
M
Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Chemical Resisting Sole
Yes
Insole System
Removable
Midsole Material
EVA
Static Dissipative
Yes
Footwear Closure Type
Lace
Ninety Degree Heel
No
Toe Shape
Round
Oil Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Max. Heat Rating
Not Rated
Last Number or Name
4015
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Insulated
No
Style Number
RB4015
Liner Material
Mesh, Nylon
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Predominant Footwear Color
Black
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2892
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Removable Insole
Yes
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Waterproof Type
None
Non Metallic Upper
Yes
Insole Material
Foam
Laces Color
Black
Slip Resistant
Yes
Upper Color
Black
Heel Style
Flat Heel
Toe Style
Round Toe
Resists
Slips
Heat Resistant
No
Features
Memory Foam, SD10, Soft Toe
Outsole Color
Black, Gray
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.22
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Athletic Shoe
Insole Technology
Removable
Heel Definition
Flat Heel
Closure
Lace Up
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.