Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Women's Athletic Shoe, 6 M, Leather, White

  • Mfr # RB424

  • Zoro # G7741033


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB424
Zoro #
G7741033
UPC #
690774393820
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Width
M
Size (PRINT)
6

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Sublite Work
Insulated
No
Waterproof Type
None
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Last Number or Name
424
Electrical Hazard Rated
No
Non-Marking Sole
No
Conductive
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace
Toe Shape
Round
Ninety Degree Heel
No
Midsole Material
EVA
Upper Material Description
Leather
Removable Insole
Yes
Insole System
Removable
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Oil Resisting Sole
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Style Number
RB424
Completely Non Metallic
Yes
Liner Material
Mesh, Nylon
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Predominant Footwear Color
White
Chain Saw Cut Resistant
No
Standards
ASTM F2892
Footwear Style
Athletic Shoe
Heel Style
Flat Heel
Laces Color
White
Resists
Slips
Non-Marking Upper
Yes
Slip Resistant
Yes
Toe Style
Round Toe
Outsole Color
White
Features
Memory Foam, SD10, Soft Toe
Upper Color
White
Insole Material
Foam
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.59
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.2
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Foam
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number RB424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.