Tiahawk, Men's 6-Inch Work Boot, Composite Toe M, Leather, 4 in Height, Brown
Mfr # RB4333
Zoro # G5701385
product price: $162.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4333
Series
Tiahawk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB4333
Zoro #
G5701385
UPC #
690774170711
Country of Origin
China
Dimensions
Size
7.5
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7 1/2
Overall Height
4 in
Description
Hiker Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.