Zoro Homepage

Tiahawk, Men's Hiker Boot, 6.5, W, Leather, 4 in Height, Brown

  • Mfr # RB4444

  • Zoro # G5472652


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
Tiahawk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G5472652
UPC #
690774130074
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
6 1/2
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
Tiahawk
Waterproof
Yes
Closure Type
Lace Up
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.23
Mark II Slip Test Results- Dairy Tile Wet
0.72
Chemical Resisting Sole
Yes
Footwear Shank Type
None
Non-Marking Sole
Yes
Static Dissipative
No
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.82
Shank Material
Composite
Insole System
EVA
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Conductive
No
Standards
ASTM F2413
Wide Toe Cap
No
Midsole Material
EVA
Removable Insole
Yes
Puncture Resistant Insole
No
Liner Material
Tailex
Footwear Sole Pattern
Cleated
Outsole Material
Rubber
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Waterproof Type
Bootie
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Footwear Style
Hiker Boot
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Ninety Degree Heel
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.22
All-Leather Upper
Yes
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Oily
0.23
Insole Material
EVA
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.82
Shank Material (PRINT)
Composite
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.