Zoro Homepage

Trainex, Men's 6-Inch Work Boot, 12, M, Leather, 6 in Height, Dark Brown

  • Mfr # RB7755

  • Zoro # G5470342


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Nylon Mesh; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: Dual Density, Direct Attached Durable Traction Rubber Bottom with 90 Degree Heel and PU Cushion Midsole, Aircom Heel Airbag
Color
Dark Brown
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7755
Zoro #
G5470342
UPC #
690774133884
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Nylon Mesh; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: Dual Density, Direct Attached Durable Traction Rubber Bottom with 90 Degree Heel and PU Cushion Midsole, Aircom Heel Airbag
Color
Dark Brown
Style Number
RB7755
Series
Trainex
Waterproof
No
Closure Type
Lace Up
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.87
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Insole System
EVA
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Upper Material Description
Leather
Max. Heat Rating
250 Degrees F
Electrical Hazard Rated
No
Static Dissipative
Yes
Upper Boot Material
All Leather
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Plastic
Shank Material
Composite
CSA Footwear Standard
Not Specified
Insulated
No
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Wide Toe Cap
No
Ninety Degree Heel
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.73
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.33
Footwear Sole Pattern
Siped
Completely Non Metallic
Yes
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Outsole Material
Rubber
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Brown
Non-Marking Upper
Yes
Non-Marking Sole
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.73
Style Family
6-Inch Work Boot
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.87
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.33
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Closure
Lace Up
Heel Definition
Defined Heel
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB7755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.