Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainex, Men's 6-Inch Work Boot, 4, W, Leather, 6 in Height, Black

  • Mfr # RB6750

  • Zoro # G5824016


product price: $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6750
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB6750
Zoro #
G5824016
UPC #
690774150560
Country of Origin
China

Dimensions

Size
4
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
4
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6750
Series
Trainex
Waterproof
No
Closure Type
Tie
Removable Insole
Yes
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Ninety Degree Heel
No
Footwear Sole Pattern
Siped
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.33
Footwear Shank Type
Plastic
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.73
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Wide Toe Cap
No
Liner Material
Mesh, Nylon
Footwear Style
6 in Work Boot
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Midsole Material
Polyurethane
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Shank Material
Plastic
Insulated
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.87
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Construction
Cemented
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Slip-Resistance Value - Mark II - Wet
0.73
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.87
Insole Material
EVA
Heel Definition
Defined Heel
Insole Technology
Sponge Rubber Heel Wedge
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.33
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number RB6750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.