Zoro Homepage

Trainex, Men's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Dark Brown

  • Mfr # RB7755

  • Zoro # G5767614


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Nylon Mesh; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: Dual Density, Direct Attached Durable Traction Rubber Bottom with 90 Degree Heel and PU Cushion Midsole, Aircom Heel Airbag
Color
Dark Brown
Size
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7755
Zoro #
G5767614
UPC #
690774135475
Country of Origin
China

Dimensions

Size
17
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
17
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Nylon Mesh; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: Dual Density, Direct Attached Durable Traction Rubber Bottom with 90 Degree Heel and PU Cushion Midsole, Aircom Heel Airbag
Color
Dark Brown
Style Number
RB7755
Series
Trainex
Waterproof
No
Closure Type
Lace Up
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Puncture Resistant Insole
No
Ninety Degree Heel
No
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Footwear Sole Pattern
Siped
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.73
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413
Removable Insole
Yes
Insulated
No
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Non Metallic Upper
Yes
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.33
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Max. Heat Rating
250 Degrees F
Footwear Construction Type
Cemented
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Plastic
Static Dissipative
Yes
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Heel Definition
Defined Heel
Toe Cap Material
Composite
Insole Technology
Sponge Rubber Heel Wedge
Maximum Heat Rating
250 Degrees F
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.33
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.87
Construction
Cemented
Style Family
6-Inch Work Boot
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 17, Static Dissipative Yes, Style Number RB7755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.