Zoro Homepage

Trainex, Women's 6-Inch Work Boot, 11.5, W, Leather, 6 in Height, Black

  • Mfr # RB750

  • Zoro # G5795885


product price: $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB750
Zoro #
G5795885
UPC #
690774166684
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
Waterproof
No
Closure Type
Tie
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.73
Standards
ASTM F2413
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.33
Max. Heat Rating
250 Degrees F
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Wide Toe Cap
No
Footwear Construction Type
Cemented
Liner Material
Mesh, Nylon
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Upper Material Description
Leather
Removable Insole
Yes
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Plastic
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Electrical Hazard Rated
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Footwear Shank Type
Plastic
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Footwear Sole Pattern
Cleated
Completely Non Metallic
Yes
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Upper Color
Black
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Definition
Defined Heel
All-Leather Upper
Yes
Construction
Cemented
Insole Technology
Sponge Rubber Heel Wedge
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.87
Maximum Heat Rating
250 Degrees F
Insole Material
EVA
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.33
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.