Zoro Homepage

Trainex, Women's 6-Inch Work Boot, 7, W, Leather, 6 in Height, Black

  • Mfr # RB750

  • Zoro # G5490615


product price: $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB750
Zoro #
G5490615
UPC #
690774166592
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
Waterproof
No
Closure Type
Tie
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.33
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Upper Material Description
Leather
Completely Non Metallic
Yes
Footwear Sole Pattern
Cleated
Insulated
No
Midsole Material
EVA
Metatarsal Guard
No
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413
Static Dissipative
No
Shank Material
Plastic
Footwear Style
6 in Work Boot
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.87
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.73
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Defined Heel
Non-Marking Upper
Yes
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.87
All-Leather Upper
Yes
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.33
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Composite
Insole Technology
Sponge Rubber Heel Wedge
Style Family
6-Inch Work Boot
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.