Women's 3 in Composite Toe Athletic Shoe, Black/White, M, RB423
Mfr # RB423
Zoro # G9070185
product price: $114.95
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Height
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB423
Zoro #
G9070185
UPC #
690774482982
Country of Origin
Cambodia
Dimensions
Size
6 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6 1/2
Overall Height
3 in
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.